Beli teclock thickness gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TECLOCK Thickness Gauge (Alat ukur ketebalan)Deskripsi:TECLOCK Dial Thickness Gauge withatribut:
- Graduation (mm): 0.01
- Mitutoyo Dial Thickness Gages Flat Anvil Type (Alat ukur ketebalan)atribut:
- Dial Reading (mm): 0.001
- Force (N): Less than 1.5
- Graduation (mm): 0.001
- Range (mm): 0-1
- Accuracy (mm): ±0.005
- TECLOCK Digital Thickness Gauge (Alat ukur ketebalan)Deskripsi:-Since it is a digital type, print output is possible.-For measuring thickness and outer diameter of the metal, etc.-To measure thickness and outer diameter of non-ferrous materials.
- Mitutoyo Thickness Gage (Alat ukur ketebalan)Deskripsi:The Mitutoyo ABSOLUTE digital groove thickness gage can measure the thickness of grooves in a wide range of applications. The blade anvil is designed to reach into grooves to easily perform measurements that are otherwise extremely difficult to achieve with other indicators or instruments. These gages utilize the Mitutoyo ID-C and ID-S Digimatic indicators to provide error-free LCD readings. The grip handle, easy-to-reach lifting lever and spring-loaded spindle allows for quick and easy measurements without sacrificing accuracy.atribut:
- Battery Life: Approx. 20,000 hours under normal use
- Display: LCD
- Mitutoyo Thickness Gauge (Alat ukur ketebalan)Deskripsi:Ideal for measuring fine grooves in round objects. The measuring surface shape of the stylus and anvil is a blade shape with a thickness of 1 mm.*To replace the probe, adjustments including the dial gauge are required. *Guaranteed only in the axial direction. *We do not deliver to private residences (single-family homes or apartment complexes). *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.atribut:
- Minimum Reading (mm): 0.01
- Indication Error (µm): ±20
- Mitutoyo Digital Thickness Gauge (Alat ukur ketebalan)Deskripsi:These high-resolution digital thickness gauges are used to measure the thickness of materials like sheet metal or paper. The material is held between contact points on the jaws of the gauge and the LCD will show the thickness of the material. They have high-resolution decimal inch and metric readings and are commonly used in machining, engineering, and metal fabrication applications.
- monotaro Dial Thickness Gauge (Alat ukur ketebalan)Deskripsi:It is a handy type measuring instrument that can measure thickness. Sheet like rubber, felt paper etc. ccessory molded partsatribut:
- Material: Ceramic (probe, anvil
- Scale Interval (mm): 0.01
- Accuracy (µm): 25
- Contact Point Parallelism (µm): 8
- Measuring Range (mm) : 0-10
- Precision: 25µ
- Probe Diameter (mm): 10
- Peacock (Ozaki Manufacturing) Dial Thickness Gauge (Alat ukur ketebalan)Deskripsi:The dial thickness gauge is a handy type measuring instrument that can quickly measure the thickness of small parts, rubber, felt paper, etc. by operating the lever.*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram. *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.atribut:
- Anvil (mm): Diameter: 10
- Contact Diameter (mm): 10
- Material: Ceramic contact point and anvil
- Measurement Depth (mm): 120
- Measuring Force (N): 1.8 or less
- Measuring Range (mm): 0~10
- Minimum Reading (mm): 0.01
- Overall Length (mm): 106.7
- Type: Frame and gauge integrated type
- Insize Digital Thickness Gage (Alat ukur ketebalan)Deskripsi:Digital Thickness Gauge> Ceramic spindle tip and anvil
- SK Digital Thickness Gauge (Alat ukur ketebalan)Deskripsi:- It is an easy-to-read digital type.- You can measure the thickness of small parts, paper, etc. with one touch.Purpose:- For thickness measurement.- Quickly measure the thickness of small parts, paper, etc. with one touch.atribut:
- Measurement Range (mm): 0 to 10
- Accuracy (µm): ±20
- Accuracy (mm): ±0.02
- Graduation (mm): 0.01
- Insertion Depth (mm): 30
- Measuring Head (mm): 10mm flat (ceramic)
- Minimum Display (mm): 0.01
- Power Supply: Coin type lithium battery (CR2032)x1 (included)
- Power Supply (V): Coin type lithium battery (CR2032)x1 (included)
- SYNTEK Thickness Gauge 0.01mm 0-25.4mm (Alat ukur ketebalan)atribut:
- Resolution (mm): 0.01
- Response Time (m/s): ≤ 0.5
- Operating Temperature (°C): 0-40 (32-104 °F)
- Storage Temperature (°C): -20 to 70 (-4-158 °F)
- Material: Aluminium Alloy/ Iron
- Dimensions (mm): approx. 138x93x25
- Measuring Range (mm) : 0-25.4 (0 -1inch)
- Power: 1x1.5V LR44 Button Cell Battery (Included)
- Relative Humidity (%RH): ≤ 80
- Oxford Precision External Micrometer SetDeskripsi:With enamelled frame and tungsten carbide tipped anvils and fine adjustment ratchet. Supplied in plastic fitted bench case. Contents: - 5500K 0 - 25mm, 25 - 50mm, 50 - 75mm and 75 - 100mm external micrometers, 25mm, 50mm and 75mm micrometer setting standards, two micrometer setting spanners. - 6600K 0 - 1 Inch, 1 - 2 Inch, 2 - 3 Inch and 3 - 4 Inch external micrometers, 1 Inch, 2 Inch and 3 Inch micrometer setting standards, two micrometer setting spanners.atribut:
- Number of Pieces: 7
- Resolution: 0.01mm
- Type: External Micrometer Set
- System of Measurement: Metric
- Measuring Range: 0 - 100mm
- Includes: 0 - 25mm external micrometers 25 - 50mm external micrometers 50 - 75mm external micrometers 75 - 100mm external micrometers micrometer setting spanners (2)
- KSTOOLS Thread Gauge ImperialDeskripsi:For controlling and increasing the interior thread and outside thread. Imperial sizes. Cylindrical tapered. Leaves fan shaped arrangement. Leaves individually marked with size. Out of hardened spring steel.atribut:
- Number of Blades: 22
- TRUSCO Thickness Gauge (General) (Alat Ukur Ketebalan)atribut:
- Purpose of Use: For crevice measurement.
- AND Digital Thickness Gauge (Alat ukur ketebalan)Deskripsi:- You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.atribut:
- Measurement Range (mm): 0.8 to 200.0 (Pulse-echo mode)
- Graduation (mm): 0.01/0.1
- Resolution (mm): 0.01/0.1
- Accuracy (mm): ± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
- Dimensions (WxDxH) (mm): 73x23x143
- Display: Segment LCD display (with backlight)
- Display Range (mm): 0.65 to 600.0
- Measurable Materials: Metal, glass, plastic, etc.
- Measurement Method : Ultrasonic pulse reflection method
- Power Supply: 2 AA alkaline batteries
- Sound Velocity Variable Range (m/s): 1000 to 9999
- TRUSCO Number: 855-8516
- Unit of Measure: mm
Daftar Harga teclock thickness gauge Terbaru October 2026
| TECLOCK Thickness Gauge (Alat ukur ketebalan) | Rp2.099.900 |
| Mitutoyo Dial Thickness Gages Flat Anvil Type (Alat ukur ketebalan) | Rp3.399.900 |
| Mitutoyo Pengukur Ketebalan Dial (Alat ukur ketebalan) | Rp1.199.900 |
| TECLOCK Alat Ukur Ketebalan Analog (Alat ukur ketebalan) | Rp1.599.900 |
| TECLOCK Digital Thickness Gauge (Alat ukur ketebalan) | Rp7.599.900 |
| Custom Waterproof Digital Thermometer | Rp509.900 |
| Mitutoyo Thickness Gage (Alat ukur ketebalan) | Rp3.899.900 |
| Mitutoyo Thickness Gauge (Alat ukur ketebalan) | Rp2.799.900 |
| Mitutoyo Digital Thickness Gauge (Alat ukur ketebalan) | Rp5.399.900 |
| monotaro Dial Thickness Gauge (Alat ukur ketebalan) | Rp889.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101002268-1.jpg)
/P102944585-1.jpg)
/ajP103607379-5.jpg)
/nfP102095843-6.jpg)
/puP102735930-4.jpg)

/0kP106106020-2.jpg)
/i1P110036649-1.jpg)
/2lP109329093-1.jpg)
/29P102248081-8.jpg)
%20Dial%20Thickness%20Gauge%20(Alat%20ukur%20ketebalan)/67P113723223-4.jpg)
/chP103607449-2.jpg)
/P102096222-1.jpg)
/oxP102120897-6.jpg)
/8jP105273307-3.jpg)
/naP110872838-1.jpg)


%20(Alat%20Ukur%20Ketebalan)/P101000756-1.jpg)
/k7P105439727-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)